PV Photovoltaic Cable, 2kV Rated, 10 AWG, Black, 500'
Item #:
815252
Cat #:
PV2K10VW500
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PV Photovoltaic Cable, 2kV Rated, 10 AWG, Black, 500'
Overview
PV Photovoltaic Cable, 2kV Rated, 10 AWG, Black, 500'
Also known as: PV2K10VW500
Specifications
Gauge: | 10 |
Length: | 500 ft |
Material: | Copper |
Color: | Black |
Conductors: | 1 |
Jacket: | CPE |
Gauge: | 10 |
Material: | Copper |
Conductors: | 1 |
Length: | 500 ft |
Color: | Black |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)