Two-Door Floorstand 3-Pt Latch Type 12, 60x60x16, Brushed, SS304

Item #: 815256

Cat #: A606016SSLP

UPC: 783510841904

Sign In or Register to view pricing and more.
Designed to house systems incorporating large components or complex mounting configurations. This Two-Door Floorstand 3-Pt Latch Type 12, A606016SSLP item measures 60x60x16 inches with a material of SS304 finish Brushed.

Overview

Designed to house systems incorporating large components or complex mounting configurations. This Two-Door Floorstand 3-Pt Latch Type 12, A606016SSLP item measures 60x60x16 inches with a material of SS304 finish Brushed.

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water.

Also known as: 783510841904, A606016SSLP

Specifications

IP/NEMA Rating: IP55, NEMA 12
Width: 60.060 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 60.060 in
Depth: 16.060 in
IP/NEMA Rating: IP55, NEMA 12
Material: Stainless Steel 304
Height: 60.060 in
Width: 60.060 in
Finish: Brushed #4
Depth: 16.060 in