15A TR Hospital Grade USB Decora Receptacle, 5-15R, Black

Item #: 815305

Cat #: T5632-HGE

UPC: 078477685549

Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Combination Duplex Receptacle and USB Charger. 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Black

Overview

Hospital Grade Combination Duplex Receptacle and USB Charger. 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Black
Also known as: 078477685549, T5632-HGE

Specifications

Color: Black
Material: Thermoplastic
Type: Self-Grounding
NEMA Configuration: 5-15R
Color: Black
Type: Self-Grounding
Material: Thermoplastic
NEMA Configuration: 5-15R