20A TR Hospital Grade USB Decora Receptacle, 5-20R, Light Almond

Item #: 815309

Cat #: T5832-HGT

UPC: 078477685518

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, with USB, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Light Almond

Overview

Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, with USB, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Light Almond

Hospital Grade. Combination Tamper-resistant Duplex. Decora Receptacle And Dual-port Usb Charger. Nema 5-20R 20A-125V. 2 Pole / 3-Wire Grounding Receptacle - Light Almond

Also known as: 078477685518, T5832-HGT

Specifications

Color: Light Almond
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Type: Self-Grounding
Color: Light Almond
Material: Thermoplastic
Type: Self-Grounding
Amps: 20
NEMA Configuration: 5-20R