Adhesive Mount With Rubber Adh, 1.12" x

Item #: 815338

Cat #: SGABM30-A-C

UPC: 074983713875

to view pricing and more.
The adhesive mount in white is mounted with rubber adhesive tape and measures 1.12" x 1.12" (28.5 mm x 28.5 mm). It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments

Overview

The adhesive mount in white is mounted with rubber adhesive tape and measures 1.12" x 1.12" (28.5 mm x 28.5 mm). It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments
Also known as: 074983713875, SGABM30-A-C

Specifications

Color: White
Mounting: Adhesive
Material: Nylon
Color: White
Material: Nylon
Mounting: Adhesive