Vinyl Insul Male Disconn, 12-10 AWG, .250", 25/Box
Item #:
8155
Cat #:
83-9991
UPC:
783250490790
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Terminal, Barrel Insulated, Gender: Male, Material: Vinyl, Wire Range: 12 - 10 AWG, Width: .244", Color: Yellow. Package of 25.
Overview
Disconnect Terminal, Barrel Insulated, Gender: Male, Material: Vinyl, Wire Range: 12 - 10 AWG, Width: .244", Color: Yellow. Package of 25.
Also known as: 783250490790, 83-9991
Specifications
Gender: | Male |
Material: | Vinyl |
Standards: | California Proposition 65 |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Gender: | Male |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 12 - 10 |
Material: | Vinyl |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)