5W R20 LED Lamp, 27K

Item #: 815504

Cat #: LED5R20DIM827/G2

UPC: 046135737800

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 325, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 73780

Overview

LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 325, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 73780
Also known as: 046135737800, LED5R20DIM827/G2

Specifications

Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Lumens: 325
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 5
Lumens: 325
Shape: R20 (Blown Reflector)
Light Technology: LED