VJ 1210 W/ NON-METALLIC HINGE / 2 PL LATCHES

Item #: 815510

Cat #: VJ1210NHWPL2

UPC: 635394013055

to view pricing and more.
VJ 1210 W/ NON-METALLIC HINGE / 2 PL LATCHES

Overview

VJ 1210 W/ NON-METALLIC HINGE / 2 PL LATCHES

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394013055, VJ1210NHWPL2

Specifications

Color: Light Gray
Material: Fiberglass
Standards: California Proposition 65, Build America Buy America Compliant
Finish: Smooth Matte
Width: 11.320 in
Height: 13.320 in
Depth: 5.600 in
Color: Light Gray
Standards: California Proposition 65, Build America Buy America Compliant
Width: 11.320 in
Depth: 5.600 in
Material: Fiberglass
Finish: Smooth Matte
Height: 13.320 in