Conduit & Voltage Marker

Item #: 81565

Cat #: 44204

UPC: 754473442040

to view pricing and more.
Documents & Guides
Voltage and Conduit Marker Cards, "120 Volts", Repositionable Vinyl Cloth, Dimensions: 1-1/8" x 4-1/8", Each Card Includes 4 Stickers

Overview

Voltage and Conduit Marker Cards, "120 Volts", Repositionable Vinyl Cloth, Dimensions: 1-1/8" x 4-1/8", Each Card Includes 4 Stickers

Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment.

Also known as: 754473442040, 44204, stickers

Specifications

Width: 1 1/8 in
Type: Label, 120 Volt
Material: Vinyl
Color: Orange
Length: 4 1/8 in
Standards: California Proposition 65
Width: 1 1/8 in
Material: Vinyl
Length: 4 1/8 in
Type: Label, 120 Volt
Color: Orange
Standards: California Proposition 65