FUSE 200A 690V 1

Item #: 815739

Cat #: 170M3015

UPC: 051712799812

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUSE 200A 690V 1*/80 AR UC

Overview

FUSE 200A 690V 1*/80 AR UC
Also known as: 051712799812, 170M3015

Specifications

Amps: 100
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 100
Interrupt Rating DC: 200
Type: Square Body, Square