REXEL logo

BUSS 170M3014 FUSE 160A 690V 1*/80

Item #: 815740
Cat #: 170M3014
UPC: 051712254595
Sign In or Register to view pricing and more.
Documents & Guides
BUSS 170M3014 FUSE 160A 690V

Overview

BUSS 170M3014 FUSE 160A 690V
Also known as: 051712254595, 170M3014

Specifications

Type: Square Body
Type: Square Body

Customer Reviews

No reviews for this product
(0)