FUSE 1250A 690V

Item #: 815756

Cat #: 170M6216

UPC: 051712263405

Sign In or Register to view pricing and more.
Documents & Guides
FUSE 1250A 690V 3TN/110 AR UC

Overview

FUSE 1250A 690V 3TN/110 AR UC
Also known as: 051712263405, 170M6216

Specifications

Type: Square Body
Amps: 1250
Type: Square Body
Amps: 1250