20A Duplex Receptacle, 5-20R, 125V, White

Item #: 815786
Cat #: CR20-WS
UPC: 078477070628
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap, Window Pack - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap, Window Pack - White
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477070628, CR20-WS

Specifications

Poles: 2
Type: Narrow Body, Self-Grounding
Amps: 20
Material: Thermoplastic
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Poles: 2
Amps: 20
Color: White
Volts AC: 125
Type: Narrow Body, Self-Grounding
Material: Thermoplastic
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)