Watertight IEC Pin and Sleeve Connector, Blue

Item #: 81581

Cat #: HBL560C9W

UPC: 783585405674

Sign In or Register to view pricing and more.
Watertight IEC Pin and Sleeve Connector, 4P5W, 60A, 3PH, 120/208V, Color: Blue, Cord Clamp Range: .500" to 1.450".

Overview

Watertight IEC Pin and Sleeve Connector, 4P5W, 60A, 3PH, 120/208V, Color: Blue, Cord Clamp Range: .500" to 1.450".

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Also known as: 783585405674, HBL560C9W

Features & Benefits

  • Self-closing gasketed cover
  • Color coded housings for easy identification
  • Super tough insulated non-metallic housing

Specifications

Color: Blue
Type: Watertight, Pin &amp, amp, Sleeve Connector
Volts AC: 120, 208
Amps: 60
Material: Nylon
Color: Blue
Volts AC: 120, 208
Material: Nylon
Type: Watertight, Pin &amp, amp, Sleeve Connector
Amps: 60