REXEL logo

Panel Device Plate, 2-Gang, Device Type: Duplex Receptacle,Metallic

Item #: 81582
Cat #: DGT-2DP
UPC: 786564519447
Sign In or Register to view pricing and more.
2-Gang, Upper Panel Device Plate, Metallic, Device Type: Duplex Receptacle. For use with AF Series Raised Floor Boxes.

Product Overview

2-Gang, Upper Panel Device Plate, Metallic, Device Type: Duplex Receptacle. For use with AF Series Raised Floor Boxes.
Also known as: 786564519447, DGT-2DP
Frequently Bought Together (42)
Wiremold
AF1-KT Combination Box, 3-Compartment, Depth: 5", Metallic
Wiremold
SGT-DP Duplex Receptacle Device Plate, 1-Gang, Metallic
Wiremold
SGT-B Upper Panel Device Plate, 1-Gang, Metallic
Wiremold
DGT-B Blank, 2-Gang, Device Plate
Leviton
41087-2WP Multimedia Duplex Wallplate Insert, 2-Port, White
Wiremold
AF3-KC Floor Box, Rectangular, (4) Compartment, Depth: 5", 1/2 & 3/4" KOs
Leviton
41087-2EP Multimedia Duplex Wallplate Insert, 2-Port, Black
Wiremold
SGT-B Upper Panel Device Plate, 1-Gang, Metallic
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Leviton
41087-2IP Multimedia Duplex Wallplate Insert, 2-Port, Ivory
Multiple
MCAL102SOLWG250CL 10/2 w/Ground, MC, Aluminum Armor, Solid
Leviton
61110-RW6 Snap-In Connector, Quickport, eXtreme 6+, CAT 6, White
Wiremold
DTB-2-4TKO Communication Bracket, For Use With RFB4 Series Type Boxes
Wiremold
SGT-DP Duplex Receptacle Device Plate, 1-Gang, Metallic
Wiremold
SGT-3TJ Device Plate, 1-Gang, Accepts (3) Ortronics TracJack Inserts
Leviton
61110-RL6 Snap-In Connector, Quickport, eXtreme 6+, CAT 6, Blue
Leviton
41087-QIP Ivory 4-Port Multimedia Duplex Wallplate Insert
Sensor Switch
PP20 Power Pack
Leviton
41084-BE Snap-In Blank, Quickport Module, Black, Bag of 10
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
5362-SW Duplex Receptacle, 20A, 125V, Slim, 5-20R, White
Leviton
5362-SI Duplex Receptacle, Ivory, Commercial Grade
Wiremold
SGT-H Single Gang Cover Heyco Dev
Philips Lighting
50MR16/NFL24-EXZ-50PK Halogen Mini-Reflector Lamp, MR16, 50W, 12V, NFL24
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Leviton
61110-RG6 Snap-In Connector, Quickport, eXtreme 6+, CAT 6, Gray, 50 in a Bag
Leviton
5362-IG Duplex IG Receptacle, 20A, 125V, Orange, Heavy Duty, Back/Side Wired
Intermatic
WP1000C In-Use Cover, 1-Gang, Weatherproof
Wiremold
881 Floor Box Assembly, Round, Diameter: 4-1/4", Non-Metallic
Leviton
BR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Back/Side Wired, Spec Grade
Hubbell-Kellems
HBL2620 Twist-Lock Single Receptacle, 30A, 250V, L6-30R, 2P3W Grounding, Black
Ortronics
TJ600-88 White Category 6 Snap in Connector, TracJack
Wiremold
SGT-DP Duplex Receptacle Device Plate, 1-Gang, Metallic
Wiremold
DGT-DP/B Top Plate 1 Dup & 1 Blank
Wiremold
SGB-ACT SINGLE GANG BOTTOM 3 2A INSERTS
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Thomas & Betts
XC-2200-C AC/MC Connector, Saddle Type, 3/8", Zinc Die Cast
Wiremold
DGT-ACT Top Plate 1 Act Bezel
Leviton
5362-SW Duplex Receptacle, 20A, 125V, Slim, 5-20R, White
Wiremold
AF3-KT Floor Box, Rectangular, (4) Compartment, Depth: 5", 1/2 & 3/4" KOs
Wiremold
CM2-U2KEYA-WH Dual Unloaded Keystone Module, Non-Metallic, White
CUSTOMER

Specifications

Gangs: 2
Color: Aluminum
Type: Device Plate, Duplex Receptacle
Family / Style: AF
Gangs: 2
Type: Device Plate, Duplex Receptacle
Color: Aluminum
Family / Style: AF

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)