Connection Cable, EtherNet, 4 Conductor, RJ45 Male, RJ45 Male, 600V

Item #: 815886

Cat #: 1585J-M4HBJM-4

UPC: 885630941615

to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 4 meters, Teal, Foil Braided Shielding

Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 4 meters, Teal, Foil Braided Shielding
Also known as: 885630941615, 1585J-M4HBJM-4

Specifications

Type: Connection Cable
Color: Teal
Length: 4 m
Volts AC: 600
Conductors: 2 Pair
Type: Connection Cable
Length: 4 m
Conductors: 2 Pair
Color: Teal
Volts AC: 600