Panel For Enclosure, Size: 42" x 72", NEMA 12, Steel/White

Item #: 8159

Cat #: A42P72

UPC: 783510130336

to view pricing and more.
Panel For Enclosure, Size: 42" x 72", NEMA 12, Material/Finish; Steel/White

Overview

Panel For Enclosure, Size: 42" x 72", NEMA 12, Material/Finish; Steel/White

Optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-in. steel. Mounting hardware included with enclosure.

Also known as: 783510130336, A42P72

Features & Benefits

  • Back panels used with A26 enclosures

Specifications

Width: 72 in
Color: White
Material: Steel
Finish: Powder Coated
Height: 42.880 in
Width: 72 in
Material: Steel
Height: 42.880 in
Color: White
Finish: Powder Coated