REXEL logo

IC Frame-In Kit, Incandescent, Standard, 3-3/4"

Item #: 81603
Cat #: 2002P1
UPC: 784197146658
Sign In or Register to view pricing and more.
Incandescent Standard Frame-In Kit , Diameter: 3-3/4 inch

Product Overview

Incandescent Standard Frame-In Kit , Diameter: 3-3/4 inch
Also known as: 784197146658, 2002P1

Documents

Frequently Bought Together (26)
Lightolier
Philips 2003R
Lightolier
2076WH Baffle Trim, White, 3 3/4"
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Midnight Express Service
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Eaton
GFTCB115 Breaker, 15A, 1P, 120V, 10 kAIC, Type BR Ground Fault
Panasonic
FV-08-11VF5 Pick-A-Flow Ceiling Fan, 80/110 CFM
Lightolier
CP5RB08830W LED Downlight
Elite Lighting
REL637-950L-DIMTR-120-30K-90-W-WH LED Retrofit Lighting Module, 120V, 3000K, White
Lightolier
Philips 2004ICV
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Lightolier
2000IC IC Frame-In Kit, Incandescent, Ceiling, 3-3/4"
Arlington
NM94 NM Cable Connector, Push-In, Plastic, 1/2" KO Size
Multiple
RMX83WG-CUT NM-B - 8/3 Stranded Copper, Cut to Length
Leviton
IP710-LFZ Slide Dimmer, Fluorescent, IllumaTech, White
SYLVANIA
LED/RT5/6/G/900/830 LED Recessed Downlight Kit, 5"/6", 13W, 120V, 3000K
SYLVANIA
LED6PAR20830FL4510YVRP2 LED Lamp, PAR20, 6W, 120V, FL45 *** Discontinued ***
Leviton
2411 Locking Plug, 20A, 125/250V, L14-20P, 3P4W
Multiple
200LL 2" LL PVC Conduit Fitting
Arlington
8081F Siding Box Kit with Flange, Vertical, Weatherproof, Non-Metallic
nVent Erico
IBTB Intersystem Bonding Termination Bar
Dottie
TEKWT812 Self-Drilling Screw, #8 x 1/2", Steel, Wafer Head
Leviton
2321 Locking Plug, 20A, 250V, L6-20P, 2P3W
Eaton
CHP42B200X7 Load Center, Main Breaker, CH, 200A, 120/240VAC, 1P, 42/84, NEMA 1
Eaton
CHPX7BF CH Cover, NEMA 1, Box Size X7, Flush/Surface

Specifications

Diameter: 3 3/4 in
Type: Frame-In Kit
Diameter: 3 3/4 in
Type: Frame-In Kit

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)