Combination Carpet and Tile Flange, 1-Gang, Gray

Item #: 816039

Cat #: 817TCAL-GY

UPC: 786564079675

to view pricing and more.
Combination Carpet and Tile Flange, 1-Gang, Powder-Coated Aluminum, Gray

Overview

Combination Carpet and Tile Flange, 1-Gang, Powder-Coated Aluminum, Gray

One-gang powder-coated aluminum combination carpet and tile flange, 6" x 5" (152.4mm x 127mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II adapters and Wiremold CM Series Open System inserts, sold separately. NOTE: UL Listed for tile, terrazzo, and carpet floors. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.

Also known as: 786564079675, 817TCAL-GY

Specifications

Material: Die Cast Aluminum
Color: Gray
Gangs: 1
Material: Die Cast Aluminum
Gangs: 1
Color: Gray