REXEL logo

Cover For Stackable Box, Standard Duty, 17" x 30", Polymer Concrete

Item #: 81605
Cat #: PC1730CA0017
UPC:
Sign In or Register to view pricing and more.
Cover For Stackable Box, Standard Duty, 17 x 30 Inch, Polymer Concrete, Legend: ELECTRIC

Product Overview

Cover For Stackable Box, Standard Duty, 17 x 30 Inch, Polymer Concrete, Legend: ELECTRIC
Also known as: PC1730CA0017

Documents

Frequently Bought Together (25)
Hubbell-Quazite
PG1730BA18 Stackable Box, 17" x 30" x 18", Open Base, Polymer Concrete
Hubbell-Quazite
PG1730BA12 Stackable Box, 17" x 30" x 12", Open Base, Polymer Concrete
Multiple
200 2" PVC Conduit, 10', Schedule 40
Hubbell-Quazite
PC1118CA0012 QUAZITE STACKABLE
Hubbell-Quazite
PG1730CA0017 Polymer Cover, 17" x 30", ELECTRIC
Bochner
GLQTS PVC Cement, Clear, Quart
Multiple
200CPL 2" PVC Conduit Coupling
Hubbell-Quazite
PC1730BA12 Stackable Box, Concrete Gray, PC Cover, Open Base
Siemens
9837-0424 Meter Mounts, Tranformer Rated, 13 Terminals, 20A, 3PH, 4 Wire
Hubbell-Quazite
PG1324CA0017 Polymer Cover, 13" x 24", ELECTRIC
ABB
TM3220RCU Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 22kAIC, 32/40
Leviton
GFNT2-W GFCI Receptacle, 20A, 125V, White, Slim
Multiple
400CPL 4" PVC Conduit Coupling
Appleton
L-600 Conduit Locknut, 2", Steel
Multiple
100 1" PVC Conduit, 10', Schedule 40
Hubbell-Quazite
PG1118BA18 Stackable Box, 11" x 18" x 18", Open Base, Polymer Concrete
Multiple
40045ELB 4" PVC Elbow, 45°, Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Hubbell-Quazite
PC1212CA0017 Cover for Stackable Box, Bolt Down, 12 x 12", Polymer Concrete
nVent Hoffman
A363614CTCJ Enclosure, NEMA 3R, Screw Cover, 36" x 36" x 14"
Hubbell-Quazite
PG1324BA12 Stackable Box, 13" x 24" x 12", Open Base, Polymer Concrete
Burndy
BIT600 600-4 ONE SIDE UNITAP
Burndy
YS28LBOX Compression Buttsplice, Copper, 4/0 AWG, Standard Barrel
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Hubbell-Raco
5103-0 GFCI Weatherproof Cover, 1-Gang, Die Cast

Specifications

Material: Polymer Concrete
Product Width: 30 in
Type: Pull Box Cover
Product Height: 17 in
Material: Polymer Concrete
Type: Pull Box Cover
Product Width: 30 in
Product Height: 17 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)