Cable Tie, 14.5L (368mm), Standard, Nylo

Item #: 816234

Cat #: PLT4S-C8

UPC: 074983547791

Sign In or Register to view pricing and more.
Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, nylon 6.6, gray, standard package.

Overview

Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, nylon 6.6, gray, standard package.
Also known as: 074983547791, PLT4S-C8

Specifications

Width: 0.190 in
Size: Standard
Color: Gray
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Gray
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 14.500 in
Family / Style: Pan-Ty®