REXEL logo

Floor Box, Rectangular, (4) Compartment, Depth: 5", 1/2 & 3/4" KOs

Item #: 81628
Cat #: AF3-KT
UPC: 786564519331
Sign In or Register to view pricing and more.
Floor Box, Rectangular, (4) Compartment, Depth: 5 Inch, 1/2 & 3/4 Inch Knockouts, Housing: Die Cast Aluminum, Black Tile Lid.

Product Overview

Floor Box, Rectangular, (4) Compartment, Depth: 5 Inch, 1/2 & 3/4 Inch Knockouts, Housing: Die Cast Aluminum, Black Tile Lid.
Also known as: 786564519331, AF3-KT

Specifications

Color: Brown, Gray, Black
Type: Assembled, Floor Box
Material: Polycarbonate, Aluminum, Aluminum
Product Depth: 5 in
Knockouts: 1/2 in, 3/4 in
Color: Brown, Gray, Black
Material: Polycarbonate, Aluminum, Aluminum
Knockouts: 1/2 in, 3/4 in
Type: Assembled, Floor Box
Product Depth: 5 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)