REXEL logo

Outlet Box Cover, 1-Gang, Yellow, Watertite

Item #: 81630
Cat #: 60W47
UPC: 786788714024
Sign In or Register to view pricing and more.
Portable Outlet Box Cover. 3000 Series. Configuration: Single 15A, 125V, 2-Pole, 3-Wire; NEMA 5-15R Receptacle. 1-Gang. Watertite. Color: Yellow.

Product Overview

Portable Outlet Box Cover. 3000 Series. Configuration: Single 15A, 125V, 2-Pole, 3-Wire; NEMA 5-15R Receptacle. 1-Gang. Watertite. Color: Yellow.
Also known as: 786788714024, 60W47
Frequently Bought Together (50)
Woodhead
14W47 Plug Rubber, 15A, 125V, NEMA 5-15R, Yellow
Appleton
FDC-1-75L FDC Device Box, 1-Gang, 3/4", Malleable Iron
Woodhead
60W47DPLX Watertite Receptacle with Duplex Flip Coverplate, 15A, 125V
Leviton
FDBX1-Y FDB Weatherproof Box, 1-Gang, Non-Metallic *** Discontinued ***
Dialight
LTD3C4M2PDR SafeSite LED Linear Fixture, Gen II, 4', 66W, 100-277V
Woodhead
60W47DPLX Watertite Receptacle with Duplex Flip Coverplate, 15A, 125V
Woodhead
14W47 Plug Rubber, 15A, 125V, NEMA 5-15R, Yellow
Woodhead
453CR FD BOX 3/4 NPT YELLOW CORROSION-RESISTAN
Dialight
LTD3C4D2PDR SafeSite LED Linear Fixture, Gen II, 2', 33W, 100-277V
Appleton
ST-90200 Liquidtight Connector, 2", 90°, Non-Insulated, Malleable Iron
Woodhead
67W76 Locking Single Receptacle, 20A, 3PH 480V, 3P4W, Wetguard
Appleton
ADR1034 Pin & Sleeve Receptacle, 100A, 4P3W
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Appleton
K75 Conduit Body Cover, 3/4", Form 35, Steel
Woodhead
28W47 Watertight Locking Plug, 30A, 125V, L5-30P, Rubber, Yellow
Appleton
CG-3775S Cord Grip, Liquidtight, Steel, 0.375"-0.500", Purple, 3/4"
Appleton
ACP15034CDRS Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2, Reverse
Woodhead
69W47 Watertight Receptacle, 30A, 125V, 2P3W, L5-30, Yellow
Appleton
ADR3034 Pin & Sleeve Receptacle, 30 Amp, 4-Pole, 3-Wire
Thomas & Betts
TY527MX Cable Tie, Standard, 13.4" Long, UV Nylon, Black, Package of 50 Each
Power-Strut
PS1100-3/4-AS-EG Rigid Strut Strap, 3/4", Steel, Electro-Galvanized
Woodhead
3099 Outlet Box, PVC, 4-3/8 In Deep, With (1) MAX-LOC Grip
Littelfuse
LFD2570-3 2/0 AWG to 14 AWG, 3-Pole, Connector Block
Woodhead
3061 1-Gang Outlet Box Cover, GFCI/Decora Receptacle
Woodhead
3056 1-Gang Outlet Box Cover, Duplex Receptacle
Dialight
LPD3C4M2PDR LED Linear, 66 Watt, 7000 Lumen, 5000K, 100-277V
General Cable
272150 Marine Low-Voltage Power Cable, Type P, 12/3 AWG, Unarmored
Appleton
ECP-2023 Straight Blade, Plug, 20A, 125V, Black/White
Appleton
ADR6034 Pin & Sleeve Receptacle, 60 Amp, 4-Pole, 3-Wire
Woodhead
15W47 Rubber Connector, 15A, 125V, NEMA 5-15R, Wetguard, Yellow
Rig-A-Lite
10128R Lighting Fixture Safety Cable, 4' Long, 250lb Rating
Appleton
HUB200DN Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
Appleton
ACP1034CD Clamping Ring Plug, 100 Amp, 4-Pole, 3-Wire
Arlington
38A 3/8" Armored Cable / Flex Connector, for 1/2" Knockout, Zinc
Carlon
E982EFN FSS Weatherproof Box, 1-Gang, Non-Metallic
Wattstopper
BZ-150 Universal Voltage Power Pack
Entrelec
011695115 Terminal Block, Snap-On, End Section, 1.5mm, Type: FEM8S, Gray
Appleton
ADR15034RS Pin & Sleeve Receptacle, 100A, 4P3W, Reverse Service
Littelfuse
KLDR030.TXP Fuse, 30A, 600VAC/300VDC, KLDR Time Delay
Littelfuse
217005P 5A, 250V, 217 Series, Fast-Acting
Littelfuse
LPSC001 Fuse Holder, Dead front, 30A, 600V AC/DC, Class CC, 200kA, 1P
Littelfuse
LPSC003 Fuse Holder, Dead front, 30A, 600V AC/DC, Class CC, 200kA, 3P
Leviton
5015-W 15 Amp Single Receptacle, 125V, 5-15R, White, Commercial Grade
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Entrelec
011511607 Terminal Block, Feed Through, M 4/6, 6mm, Gray, Screw Clamp
Ideal
30-059 Wire Connector, Type: High Temperature, 22 to 12 AWG, Black
Calbrite
S60700LB00 Conduit Body, Type LB, Size: 3/4", Form 8, Stainless Steel
General Cable
272160 Marine Low-Voltage Power Cable, Type P, 14/3 AWG, Unarmored
Leviton
67W82 Corr.rest Cov Gask
Hubbell-Raco
1292RAC Grounding Bushing, 3", Threaded, Insulated, Malleable Iron

Specifications

Gender: Female, Female
Type: Receptacle, NO, Single, Single Receptacle
Gangs: 1
Color: Yellow, Yellow, Yellow
Gender: Female, Female
Gangs: 1
Type: Receptacle, NO, Single, Single Receptacle
Color: Yellow, Yellow, Yellow

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)