REXEL logo

Mighty Mouser BlowGun Kit

Item #: 81632
Cat #: 592
UPC: 783310325659
Sign In or Register to view pricing and more.
Blow Gun Assembly, Mighty Mouser, Diameters: 1/2", 3/4", 1", 1-1/4", 1-1/2" & 2" (Up To 6" with Accessories).

Product Overview

Blow Gun Assembly, Mighty Mouser, Diameters: 1/2", 3/4", 1", 1-1/4", 1-1/2" & 2" (Up To 6" with Accessories).
Also known as: 783310325659, 592

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 2 in
Type: Blow Gun
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 2 in
Type: Blow Gun

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)