UTP Patch Cord, Cat 6, 10'

Item #: 816359

Cat #: IUTPSP10BL

UPC: 074983395019

to view pricing and more.
UTP Patch Cord, 10', Category 6/Class E, 24 AWG, Modular Plugs on Each End

Overview

UTP Patch Cord, 10', Category 6/Class E, 24 AWG, Modular Plugs on Each End
Also known as: 074983395019, IUTPSP10BL

Specifications

Gauge: 24 AWG
Material: Copper
Color: Black
Length: 10 ft
Gauge: 24 AWG
Color: Black
Material: Copper
Length: 10 ft