REXEL logo

Compression Buttsplice, Copper, 2/0 AWG, Long Barrel

Item #: 81637
Cat #: YS26
UPC: 781810507605
Sign In or Register to view pricing and more.
Compression Buttsplice, Copper, Tin Plated, 2/0 AWG, Long Barrel, 3.3 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Black

Product Overview

Compression Buttsplice, Copper, Tin Plated, 2/0 AWG, Long Barrel, 3.3 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Black
Also known as: 781810507605, YS26, Sleeve

Documents

Frequently Bought Together (52)
Burndy
YS25 Compression Buttsplice, Copper, 1/0 AWG, Long Barrel
Multiple
THHN2/0STRBLK-CUT 2/0 AWG THHN Stranded Copper, Black, Cut to Length
Burndy
YS28 HYLINK-SPLICE LNG BARREL
Burndy
YS27 Compression Buttsplice, Copper, 3/0 AWG, Long Barrel
Burndy
YS2C Compression Buttsplice, Copper, 2 AWG, Long Barrel
Burndy
YS1C Compression Buttsplice, Copper, 1 AWG, Long Barrel
3M
8426-9 Cold Shrink, 2/0 AWG to 250 MCM, 9", Black
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Burndy
YS4C Compression Buttsplice, Copper, 4 AWG, Long Barrel
Burndy
YS29 Compression Buttsplice, Copper, 250 MCM, Long Barrel
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
Burndy
YS34 Compression Buttsplice, Copper, 500 MCM, Long Barrel
Burndy
YS27 Compression Buttsplice, Copper, 3/0 AWG, Long Barrel
Burndy
YS31 Compression Buttsplice, Copper, 350 MCM, Long Barrel
Burndy
YS6C Compression Buttsplice, Copper, 6 AWG, Long Barrel
Burndy
YS6CLBOX Compression Buttsplice, Copper, 6 AWG, Standard Barrel
Burndy
YA26LBOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2/0 AWG
3M
8426-11 COLD SHRINK INSULATORXP60
Burndy
YS25 Compression Buttsplice, Copper, 1/0 AWG, Long Barrel
Burndy
YS2C Compression Buttsplice, Copper, 2 AWG, Long Barrel
Burndy
YS4CLBOX Compression Buttsplice, Copper, 4 AWG, Standard Barrel
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Burndy
YS28LBOX Compression Buttsplice, Copper, 4/0 AWG, Standard Barrel
Burndy
YS6C Compression Buttsplice, Copper, 6 AWG, Long Barrel
Burndy
YA262N Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 2/0 AWG
Multiple
THHN2/0STRGRN-CUT 2/0 AWG THHN Stranded Copper, Green, Cut to Length
Appleton
L-600 Conduit Locknut, 2", Steel
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Burndy
YS27LBOX Compression Buttsplice, Copper, 3/0 AWG, Standard Barrel
Burndy
YS4C Compression Buttsplice, Copper, 4 AWG, Long Barrel
Thomas & Betts
2RB14 Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 50
Thomas & Betts
2RA18 Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100
Burndy
YS8C Compression Buttsplice, Copper, 8 AWG, Long Barrel
Burndy
YS28 HYLINK-SPLICE LNG BARREL
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Burndy
YA2CL4BOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2 AWG
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Burndy
YA27LBOX Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 3/0 AWG
Ideal
30-451 Wire Connector, Winged, 18 to 10 AWG, 600V, Yellow
Burndy
YA4CL4BOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 4 AWG
Thomas & Betts
TY27MX Cable Tie, 13.4", Black, UV Nylon, Weather Resistant, 1000/PK
Burndy
YA26LBOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2/0 AWG
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
Burndy
YA26L6BOX Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 2/0 AWG
Ideal
30-452 Wire Connector, Winged Type, 18 - 8 AWG, Red
Burndy
YA4CL3BOX Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 4 AWG
Burndy
YA25L6BOX Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 1/0 AWG
Multiple
THHN2/0STRBLK-CUT 2/0 AWG THHN Stranded Copper, Black, Cut to Length
Burndy
KS29 Split Bolt, Copper, Run: 1 AWG to 250 MCM, Tap: 1 AWG TO 250 MCM
Thomas & Betts
TY28MX Cable Tie, 14.2", Black, UV Nylon, Weather Resistant, 1000/PK
Ilsco
ACM-600 Terminal Plug, Aluminum, 600 MCM, AL/CU Rated
Penn-Union
PB3-600 2 AWG-600 MCM Aluminum Solderless Lug

Specifications

Type: Compression Sleeve, Long Barrel, compression sleeve
Material: Copper
Color: Black
Gauge: 2/0
Standards: California Proposition 65
Type: Compression Sleeve, Long Barrel, compression sleeve
Color: Black
Standards: California Proposition 65
Material: Copper
Gauge: 2/0

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)