40W DOUBLE T6 CIRCLINE LMP

Item #: 81641

Cat #: 32040

UPC: 762148320401

Sign In or Register to view pricing and more.
Compact Fluorescent T6 Circline Lamp 40W Double Lamp 2700K

Overview

Compact Fluorescent T6 Circline Lamp 40W Double Lamp 2700K
Also known as: 762148320401, 32040

Specifications

Shape: T6 (Circular)
Lumens: 2800
Color Rendering Index (CRI): 82
Color Temperature: 2850 (Warm White)
Wattage: 40
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Shape: T6 (Circular)
Color Rendering Index (CRI): 82
Wattage: 40
Base: 4-Pin (G10q)
Lumens: 2800
Color Temperature: 2850 (Warm White)
Light Technology: Fluorescent