Kinetix VP Low Inertia Servo Motor

Item #: 816444

Cat #: VPL-B0752E-CJ12AA

UPC: 885630575803

to view pricing and more.
Documents & Guides
ALB VPL-B0752E-CJ12AA KINETIX *** Rockwell Automation Preferred Product ***

Overview

ALB VPL-B0752E-CJ12AA KINETIX *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0752E-CJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 75 mm bolt circle frame size. It is 3500 RPM rated speed. And it has two magnet stacks, single-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630575803, VPL-B0752E-CJ12AA

Specifications

Type: Servo Motor
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Special Program: Rockwell Automation Preferred Product