Duplex Receptacle, Half Dimming, 15A, Ivory

Item #: 816482

Cat #: CAR-15-HDTR-IV

UPC: 027557779241

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, GFCI, 15 Amp, 120 Volt, Tamper Resistant, Half Dimming, Color: Ivory

Overview

Duplex Receptacle, GFCI, 15 Amp, 120 Volt, Tamper Resistant, Half Dimming, Color: Ivory

Claro, Gloss, Half tamper resistant receptacle, 15A/125V in ivory

Also known as: 027557779241, CAR-15-HDTR-IV

Specifications

Mounting: Surface
Amps: 15
Gangs: 1
Color: Ivory
Volts AC: 125
Mounting: Surface
Gangs: 1
Volts AC: 125
Amps: 15
Color: Ivory