REXEL logo

Wall Mount Enclosure, NEMA 12/13, 48 x 36 x 20"

Item #: 81651
Cat #: A483620LP
UPC: 783510286903
Sign In or Register to view pricing and more.
Wall Mount Enclosure, NEMA 12/13, 48 Inch x 36 Inch x 20 Inch, Steel/Gray Powder Coat

Product Overview

Wall Mount Enclosure, NEMA 12/13, 48 Inch x 36 Inch x 20 Inch, Steel/Gray Powder Coat
Also known as: 783510286903, A483620LP
Frequently Bought Together (51)
nVent Hoffman
A48P36 Panel For Enclosure, 48" x 36", Type 3R, 4, 4X, 12/13, Steel
Sola Hevi-Duty
E500WB Transformer, 500VA, Multi-Tap with Primary Fuse Holder, Midget Type
nVent Hoffman
DAH2001A Electric Heater, 200W, 115V, 50/60 Hz, Aluminum
nVent Hoffman
T430616G100 Air Conditioner, Side Mount, Outdoor, T-Series
nVent Hoffman
CSD363012 Wall Mount Enclosure, NEMA 4/12, Concept Style, 36" x 30" x 12"
nVent Hoffman
CSD483616 Wall Mount Enclosure, NEMA 4/12, Concept Style, 48" x 36" x 16"
nVent Hoffman
ALFSWD Door Activated Switch, 115/230V, Remote Switch For Light Package
ABB
OS200J03 Disconnect, Fused, 200A, 3P, Class J, 600VAC, Front Operated
ABB
OSS200G1S/3 Term Shroud For Os200 3p Short
ABB
OHB145J12 Disconnect Switch, 145mm Pistol Handle, NEMA 1/3R/12, Black
ABB
OHB80J6 Pistol Handle, 3.1"/80 mm, Black
ABB
OS400J03 Fused Disconnect, 400 Amp, 3-Pole
nVent Hoffman
CSD302412 Wall Mount Enclosure, NEMA 4/12, Concept Style, 30" x 24" x 12"
nVent Hoffman
T200216G100 Air Conditioner, Side Mount, 115V, 50/60Hz, 2000 BTU
nVent Hoffman
CSD362412 Wall Mount Enclosure, NEMA 4/12, Concept Style, 36" x 24" x 12"
ABB
OXP6X430 Disconnect Switch, Pistol Handle Shaft, 6 x 430 mm
nVent Hoffman
A30P24 Panel For Enclosure, 30" x 24", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
CP3630 Panel For Concept Enclosure, 36" x 30", Steel
ABB
OZXA-200 Terminal Lug Kit, 6 Lugs, 4-300 MCM
nVent Hoffman
ADP2 Data Pocket, Size: 12" x 12", Material: Plastic
ABB
ABB KXT4LTC-3 LTC XT4 3P TERMINAL C
ABB
OTPE40FP Otpe40Fp Earth Terminal
ABB
OTS40T3 Terminal Shroud 3P
nVent Hoffman
AL3DR NEMA12 3PT LATCH CW NONLK PLT
ABB
OS30FAJ12 Disconnect Switch, Fused, 30A, 3P, 600VAC, Base/DIN Rail Mount
nVent Hoffman
A48P36 Panel For Enclosure, 48" x 36", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
P2T86 SOLID TOP 800X600
nVent Hoffman
P2C188 BACK/FRONT 1800X800
nVent Hoffman
P2PP98 PARTIAL SUBP 900X800
Allen-Bradley
700-SKOZ2Z25 Relay, Slim Line, Phototriac, 5-Blade, 2A, 100-240VAC, 5-24VDC Coil
nVent Hoffman
PFHDF Flush Handle with Defeater
Allen-Bradley
442G-MABR-ULM-C00 LOCK MODULE PTR M23 LEFT
nVent Hoffman
A48P36 Panel For Enclosure, 48" x 36", Type 3R, 4, 4X, 12/13, Steel
Eaton/Bussmann Series
LPS-RK-200SP Fuse, 200 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK
nVent Hoffman
HF0424414 Filter Fan
Red Dot
AFSC-3 1", 1G-FS BOX, ALUM,
nVent Hoffman
HG0400404 Exhaust Grille Kit
nVent Hoffman
P2BP1186 100MM PLINTH 1800X600
nVent Hoffman
HOF P2P1818G FULL SUB GALV 18
nVent Hoffman
P2BGP186G GLAND PLATE 1800X600 GALV
nVent Hoffman
P2AJSB JOINING KIT SEALED PLINTH
Allen-Bradley
100-C09EJ10 Contactor, IEC, 9A, 3P, 24VDC Electronic Coil, 1NO
Allen-Bradley
1769-IT6 Module, Thermocouple, 8 Input Channels, 6 RTD, 2 CJC, 30V AC/DC
nVent Hoffman
AGS808 Grounding Strap, 8 Awg X 8.19", Green Yellow, Jacket, 2-14AWG Lug
Hubbell-Kellems
HBL5662I Duplex Receptacle, Extra Heavy Duty, Specification Grade, 15A, 250V, Ivory
Bizline
CAT5E10FTBBLU Patch Cord, CAT5e, 4-Pair, Blue, 10', No Boots, CMR
Sola Hevi-Duty
SDN20-24-100C Power Supply, 20A, 1P, 85-264VAC, 24VDC, DIN Rail Mount
Allen-Bradley
1769-PA4 Power Supply, 85 - 265VAC/170 - 265VAC Input, 120/220VAC Ouput, 18W, 25A
Sola Hevi-Duty
SLD-15-3030-15T DUAL +-15V 3A LINEAR PS
Allen-Bradley
194R-HM4-NFPA3 Operating Handle, NFPA 79, Internal, with Shaft, Red, 22"
Allen-Bradley
100S-E205ED12C IEC 205 A Safety Contactor

Specifications

Product Depth: 20 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: 13, IP65, 12
Type: Single Door, Hinged Cover
Product Height: 48 in
Product Width: 36 in
Material: Steel
Product Depth: 20 in
Color: Gray
Type: Single Door, Hinged Cover
Product Width: 36 in
Mounting: Surface
IP/NEMA Rating: 13, IP65, 12
Product Height: 48 in
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)