Mirror/Sensor Stand, 66" Tall

Item #: 816571

Cat #: MSA-S66-1

UPC: 662488431761

to view pricing and more.
Documents & Guides
Stand For Mirrors And Sensors, Brackets Outward: Length 100-1200 mm (4-48 in), Stand Height: 1650 mm (66 in). Includes: Base Pole, Attachment Hardware

Overview

Stand For Mirrors And Sensors, Brackets Outward: Length 100-1200 mm (4-48 in), Stand Height: 1650 mm (66 in). Includes: Base Pole, Attachment Hardware
Also known as: 662488431761, MSA-S66-1

Specifications

Color: Black
Material: Steel, Anodized Aluminum
Height: 66.390 in
Color: Black
Height: 66.390 in
Material: Steel, Anodized Aluminum