Safety Contactor, 16A, Line Side, 24V AC/DC (w/Elec. Coil), 3NO Main Contacts, 5NC Auxiliary, Bifurc

Item #: 816595

Cat #: 100S-C16EJ05BC

UPC: 885630316215

to view pricing and more.
Documents & Guides
Safety Contactor, 16 Amp, 24 Volt AC/DC, Electronic Coil, 3 Normally Open Power Poles, 5 Normally Closed Contacts, Line Side Coil Termination, Bifurcated Contact

Overview

Safety Contactor, 16 Amp, 24 Volt AC/DC, Electronic Coil, 3 Normally Open Power Poles, 5 Normally Closed Contacts, Line Side Coil Termination, Bifurcated Contact

Bulletin 100S-C/104S-C safety contactors provide mechanically linked positively guided contacts, required in feedback circuits of modern safety applications. The mechanically linked N.C. auxiliary contacts do not change state when a power pole welds. In addition, the gold-plated bifurcated auxiliary contacts are ideally suited for low-energy applications or feedback control circuits with multiple series connected N.C. auxiliary contacts.

Also known as: 885630316215, 100S-C16EJ05BC

Specifications

Volts DC Control: 24
Poles: 8
Volts AC Control: 24
Amps: 16
Type: Safety Contactor
Standards: Build America Buy America Compliant
Volts DC Control: 24
Volts AC Control: 24
Type: Safety Contactor
Poles: 8
Amps: 16
Standards: Build America Buy America Compliant