
Enclosure, NEMA 4, Continuous Hinge, 36" x 30" x 20"
Item #: 81662
Cat #: A363020LP
UPC: 783510286804
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge, NEMA 4, 36 x 30 x 20 Inch, Steel/Gray, Wall Mount
Overview
Enclosure, Continuous Hinge, NEMA 4, 36 x 30 x 20 Inch, Steel/Gray, Wall Mount
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510286804, A363020LP
Specifications
| Width: | 30 in |
| Depth: | 20 in |
| Mounting: | Surface |
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 4 |
| Material: | Steel |
| Height: | 36 in |
| Width: | 30 in |
| Mounting: | Surface |
| Material: | Steel |
| Depth: | 20 in |
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 4 |
| Height: | 36 in |