18W Mini Spiral CFL Lamp, 41K

Item #: 816696
Cat #: S8209
UPC: 045923082092
Sign In or Register to view pricing and more.
Documents & Guides
18 Watt; Mini Spiral Compact Fluorescent; 4100K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in Vermont due to State Regulations ***

Overview

18 Watt; Mini Spiral Compact Fluorescent; 4100K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923082092, S8209

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1200
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GU24)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1200
Dimmable: No
Wattage: 18
Volts AC: 120
Light Technology: CFL
Base: 2-Pin (GU24)

Customer Reviews

No reviews for this product
(0)