Combination Box, 3-Compartment, Depth: 5", Length: 8-3/4", Metallic
Item #:
81670
Cat #:
AF1-KC
UPC:
786564519263
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Combination Box, 3-Compartment, Metallic, Depth: 5 Inch, Length: 8-3/4 Inch, Width: 6-3/4 Inch. Raised Floorbox, Series AF, Color: Black Carpet Cover & Trim.
Overview
Combination Box, 3-Compartment, Metallic, Depth: 5 Inch, Length: 8-3/4 Inch, Width: 6-3/4 Inch. Raised Floorbox, Series AF, Color: Black Carpet Cover & Trim.
The AF1 Raised Floor and Stage Floor Box provides three separate compartments that accommodate a combination of power, communication and audio/video devices. This combination is accomplished with the built-in service dividers. These dividers are arranged in a single-double, single-gang configuration. Die-cast aluminum housing provides added strength and reliability. Polycarbonate hinged lid and trim flange are available for carpet or tile applications, as well as color choice of black, brown, or gray. NOTE: AF1 Floor Boxes are available in a pre-wired (power only) version. Consult factory for ordering information. For information on pre-wired versions with Walkerflex, see the Walkerflex Pages of this website. All boxes and plates are sold separately.
Also known as: 786564519263, AF1-KC
Specifications
Color: | Brown, Gray, Black |
Gangs: | 3 |
Depth: | 5 in |
Color: | Brown, Gray, Black |
Depth: | 5 in |
Gangs: | 3 |
Customer Reviews
No reviews for this product
(0)