
Transformer, Control, 2KVA, Multi-Tap, Open, Impervitran
Item #: 816705
Cat #: B2K0BTZ13JXH
UPC:
to view pricing and more.
Documents & Guides
2 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, Impervatran, Open
Overview
2 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, Impervatran, Open
Also known as: B2K0BTZ13JXH
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 2kVA |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Volt Amps: | 2kVA |
| Secondary Voltage: | 120, 115, 110 |