26W 2700K 4 PIN BASE SPIRAL

Item #: 816717

Cat #: SP26/27-4P

UPC: 031293052520

Sign In or Register to view pricing and more.
Documents & Guides
Features: 26W 2700K 4 PIN BASE SPIRAL

Overview

Features: 26W 2700K 4 PIN BASE SPIRAL
Also known as: 031293052520, SP26/27-4P

Specifications

Lumens: 1800
Wattage: 26
Shape: T4 (Tubular)
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Lumens: 1800
Shape: T4 (Tubular)
Volts AC: 120
Light Technology: Fluorescent
Wattage: 26
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Base: 4-Pin (GX24q-3)