Compression Buttsplice, Copper, 6 AWG, Long Barrel

Item #: 81673

Cat #: YS6C

UPC: 781810507407

to view pricing and more.
Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 6 AWG, Long Barrel, 2.38 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Blue

Overview

Compression Buttsplice, Copper, Tin Plated, 6 AWG, Long Barrel, 2.38 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Blue
Also known as: 781810507407, YS6C

Specifications

Color: Blue
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6
Color: Blue
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 6