3-75W MED CTC/CHAIN HUNG Gray

Item #: 81678

Cat #: P3467-09

UPC: 785247346714

Sign In or Register to view pricing and more.
Documents & Guides
The Avalon collection is characterized by casual, flowing elements. A braided metal motif provides subtle decoration and distinguishing highlights. Overscaled glass adds the finishing touch to this transitional design. Three-light semi-flush close-to-ceiling fixture with swirled alabaster glass in Brushed Nickel finish.

Overview

The Avalon collection is characterized by casual, flowing elements. A braided metal motif provides subtle decoration and distinguishing highlights. Overscaled glass adds the finishing touch to this transitional design. Three-light semi-flush close-to-ceiling fixture with swirled alabaster glass in Brushed Nickel finish.
Also known as: 785247346714, P3467-09

Specifications

Base: Medium Screw (E26)
Diameter: 13 1/8 in
Wattage: 75
Color: Brushed Nickel
Type: Close To Ceiling, 3-Light
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 75
Type: Close To Ceiling, 3-Light
Diameter: 13 1/8 in
Color: Brushed Nickel
Standards: California Proposition 65