REXEL logo

Watertight Locking Connector, 30A, 250V, L6-30R, Yellow

Item #: 81681
Cat #: 29W48
UPC: 786788713324
Sign In or Register to view pricing and more.
Watertite Locking Connector, 30 Amp, 250 Volt, L6-30R, 2-Pole, 3-Wire, Yellow

Product Overview

Watertite Locking Connector, 30 Amp, 250 Volt, L6-30R, 2-Pole, 3-Wire, Yellow
Also known as: 786788713324, 29W48
Frequently Bought Together (36)
Woodhead
28W48 L6-30P WATERTITE PLUG
MISC- EMERGENCY OPENING CHARGE
Woodhead
25W47 L5-15R WATERTITE CONN - SILICONE HUSK
Woodhead
24W47 Locking Plug, 15A, 125V, Yellow, Wetguard, 2P3W
General Cable
646060 Marine Control Cable, Type P, 10/4 AWG, Unarmored, 600/1000V
Appleton
ACP6034BC Clamping Ring Plug, 60 Amp, 4-Pole, 3-Wire
TE Connectivity
CRSM-34/10-1200 Heat Shrink Repair Sleeve, 8 - 2/0 AWG, 48", Black
Hubbell-Raco
911-9 4" Square, Red Alarm Box, Welded, Depth: 1-1/2", Metallic
Woodhead
27W76 Locking Connector, 20A, 480V, Waterproof
Appleton
ACP1034CD Clamping Ring Plug, 100 Amp, 4-Pole, 3-Wire
Woodhead
26W76 Locking Plug, 20A, 3PH 480V, Wetguard, 3P4W
Appleton
ARC6034BC Pin & Sleeve Connector, 60A, 600V, 4P3W
Appleton
ACP3034BC Clamping Ring Plug, 30 Amp, 4-Pole, 3-Wire
Appleton
ACP3023BC Pin & Sleeve Plug, 30A, 600V, Style 2, 3P2W, Clamping Ring
Appleton
CG-3775S Cord Grip, Liquidtight, Steel, 0.375"-0.500", Purple, 3/4"
Bizline
DR104BL304FT Dryer Cord, 30A, 125/250V, 4-Wire, 14-30P, 4' Long, Black
General Cable
272150 Marine Low-Voltage Power Cable, Type P, 12/3 AWG, Unarmored
Hubbell-Killark
UGP-20231QW Plug, 20A, 125V, Limited Quantities Available
Appleton
ECP-2023 Straight Blade, Plug, 20A, 125V, Black/White
Appleton
ADR3023 Pin & Sleeve Receptacle, 30A, 3P2W
Appleton
ADR1034 Pin & Sleeve Receptacle, 100A, 4P3W
Hubbell-Raco
911-8 4" Square Fire Alarm Box Cover, Red, Drawn, Metallic
Appleton
ACP1044CD Clamping Ring Plug, 100 Amp, 4-Pole, 4-Wire
Appleton
ACP15034CD Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2
Woodhead
28W75 L15-30P WATERTITE PLUG
Woodhead
29W76 Locking Connector, 30A, 480V, Wetguard
TE Connectivity
CRSM-53/13-1200 Heat-Shrink Cable Repair For Plastic or Metal Sheathed Cable
Woodhead
14W47 Plug Rubber, 15A, 125V, NEMA 5-15R, Yellow
Carlon
E981EFN FSC Weatherproof Box, 1-Gang, Non-Metallic
Appleton
EFSR-2023 Replacement Receptacle for EFS Assembly
Multiple
ALC050RW100CL Aluminum Flex, 1/2", 100' Coil
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Hubbell-Raco
187 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Hubbell-Raco
5324-0 Weatherproof Box, 1-Gang, Die Cast
Woodhead
28W48 L6-30P WATERTITE PLUG
Klein
63050 Cable Cutters

Specifications

Type: Grounding, Connector
Amps: 30
Color: Yellow, Yellow, Yellow
Volts AC: 240
Material: Nylon
NEMA Configuration: L6-30R
Type: Grounding, Connector
Color: Yellow, Yellow, Yellow
Material: Nylon
Amps: 30
Volts AC: 240
NEMA Configuration: L6-30R

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)