REXEL logo

Compression Buttsplice, Copper, 4 AWG, Long Barrel

Item #: 81686
Cat #: YS4C
UPC: 781810507209
Sign In or Register to view pricing and more.
Compression Buttsplice, Copper, Tin Plated, 4 AWG, Long Barrel, 2.55 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Gray

Product Overview

Compression Buttsplice, Copper, Tin Plated, 4 AWG, Long Barrel, 2.55 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Gray
Also known as: 781810507209, YS4C

Documents

Frequently Bought Together (55)
Burndy
YS6C Compression Buttsplice, Copper, 6 AWG, Long Barrel
Burndy
YS2C Compression Buttsplice, Copper, 2 AWG, Long Barrel
Multiple
THHN4STRGRN-CUT 4 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN4STRBLK-CUT 4 AWG THHN Stranded Copper, Black, Cut to Length
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Burndy
YS28 HYLINK-SPLICE LNG BARREL
3M
8424-8 Cold Shrink, 10 to 1/0 AWG, 8", Black
Burndy
YS2C Compression Buttsplice, Copper, 2 AWG, Long Barrel
Burndy
YS1C Compression Buttsplice, Copper, 1 AWG, Long Barrel
Burndy
YS3C Compression Buttsplice, Copper, 3 AWG, Long Barrel
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
Burndy
YS27 Compression Buttsplice, Copper, 3/0 AWG, Long Barrel
Burndy
YS4CLBOX Compression Buttsplice, Copper, 4 AWG, Standard Barrel
Burndy
YS26 Compression Buttsplice, Copper, 2/0 AWG, Long Barrel
Multiple
BARESD4SOL-CUT 4 AWG Bare Copper, Solid, Cut to Length
Burndy
YS6CLBOX Compression Buttsplice, Copper, 6 AWG, Standard Barrel
Burndy
YS8C Compression Buttsplice, Copper, 8 AWG, Long Barrel
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Burndy
YS29 Compression Buttsplice, Copper, 250 MCM, Long Barrel
Burndy
YS31 Compression Buttsplice, Copper, 350 MCM, Long Barrel
Burndy
YS6C Compression Buttsplice, Copper, 6 AWG, Long Barrel
Burndy
YS25 Compression Buttsplice, Copper, 1/0 AWG, Long Barrel
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
3M
130C-3/4X30FT Linerless Rubber Splicing Tape, 3/4" x 30'
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Burndy
YS25 Compression Buttsplice, Copper, 1/0 AWG, Long Barrel
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Burndy
YS26 Compression Buttsplice, Copper, 2/0 AWG, Long Barrel
Burndy
YS1C Compression Buttsplice, Copper, 1 AWG, Long Barrel
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
Burndy
YS27 Compression Buttsplice, Copper, 3/0 AWG, Long Barrel
Burndy
YS8C Compression Buttsplice, Copper, 8 AWG, Long Barrel
3M
35-ORANGE-3/4X66FT Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
Burndy
YA26LBOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2/0 AWG
3M
35-GREEN-3/4X66FT 35 GREEN 3/4" X 66' VHL VINYL TAPE
Thomas & Betts
2RA18 Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Thomas & Betts
2RC10 Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50
Ideal
30-071 Wire Connector, 22 to 16 AWG, 300V, Gray
Burndy
YA4CL4BOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 4 AWG
3M
35-YELLOW-3/4X66FT Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Thomas & Betts
TY5275MX 120 lb Standard Cable Tie
Burndy
YA25L4BOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 1/0 AWG
Ideal
30-451 Wire Connector, Winged, 18 to 10 AWG, 600V, Yellow
Burndy
YA1CL4BOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 1 AWG
Ideal
30-076 Wire Connector, 18 to 6 AWG, 600V, Red
Multiple
GRC125X1200 1-1/4" x 12" Galvanized Conduit Nipple
Multiple
GRC075X1200 3/4" x 12" Galvanized Conduit Nipple
Ilsco
TA-250 Mechanical Lug, 1-Hole, Aluminum, (1) 6 AWG - 250 MCM CU/AL, 5/16" Stud Size
3M
8427-12 Cold Shrink, 250 to 400 MCM, 12", Black
Ilsco
TA-2/0 Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 2/0 AWG CU/AL, 1/4" Stud Size

Specifications

Type: Compression Sleeve, Long Barrel, compression sleeve
Gauge: 4
Material: Copper
Color: Gray
Standards: California Proposition 65
Type: Compression Sleeve, Long Barrel, compression sleeve
Material: Copper
Standards: California Proposition 65
Gauge: 4
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)