Conduit Body, Type: LR, Size: 2", Spec 5, Material: Malleable Iron

Item #: 816887

Cat #: LR-200G

UPC: 783126063257

to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, Size: 2 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LR, Size: 2 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126063257, LR-200G

Specifications

Material: Malleable Iron
Type: Type LR
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in
Type: Type LR