This product may not be available in all locations.
Load Switch Actuator, 22.5mm, Handle, Type A, Gray/Black, 48mm x 48mm, Text 1-2-3-4-5-6
Item #:
816894
Cat #:
194L-HC4A-453
UPC:
662468218849
Sign In or Register to view pricing and more.
Documents & Guides
Load Switch Actuator, 22.5 mm, Mounting Hole Style, Handle (For Use with Front-Mounted Switches), Type A, Gray/Black, 48mm x 48mm, Legend Text: 1-2-3-4-5-6 (60)
Overview
Load Switch Actuator, 22.5 mm, Mounting Hole Style, Handle (For Use with Front-Mounted Switches), Type A, Gray/Black, 48mm x 48mm, Legend Text: 1-2-3-4-5-6 (60)
Bulletin 194L Control and Load Switches are flexible, adaptable, time- and space-saving devices. Our switches are available as front door-, base- or DIN Rail-mounting versions. You can use these switches as manual motor controllers and motor disconnects.
Also known as: 662468218849, 194L-HC4A-453
Specifications
Color: | Black/Gray |
Type: | Selector Handles |
Color: | Black/Gray |
Type: | Selector Handles |
Customer Reviews
No reviews for this product
(0)