4S 3 1/2 DEEP BOX

Item #: 816901

Cat #: TP413

UPC: 786189104134

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 3/4", 4", Conduit (no clamps), Welded, 3-1/2", Steel, (8) 1/2", (1) 3/4" C, (4) 3/4", (4) 1", 50.0 cubic inch capacity.

Overview

Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 3/4", 4", Conduit (no clamps), Welded, 3-1/2", Steel, (8) 1/2", (1) 3/4" C, (4) 3/4", (4) 1", 50.0 cubic inch capacity.

Eaton?s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We?ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method for the installation of electrical devices (switches, receptacles, fans, lights, etc.). The boxes are also available in red for fire alarm applications.

Also known as: 786189104134, TP413

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 46 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 46 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel