REXEL logo

Compression Buttsplice, Copper, 2 AWG, Long Barrel

Item #: 81699
Cat #: YS2C
UPC: 781810507001
Sign In or Register to view pricing and more.
Compression Buttsplice, Copper, Tin Plated, 2 AWG, Long Barrel, 2.82 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Brown

Product Overview

Compression Buttsplice, Copper, Tin Plated, 2 AWG, Long Barrel, 2.82 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Brown
Also known as: 781810507001, YS2C

Documents

Frequently Bought Together (53)
Burndy
YS4C Compression Buttsplice, Copper, 4 AWG, Long Barrel
Burndy
YS1C Compression Buttsplice, Copper, 1 AWG, Long Barrel
Burndy
YS6C Compression Buttsplice, Copper, 6 AWG, Long Barrel
Burndy
YS28 HYLINK-SPLICE LNG BARREL
Multiple
THHN2STRBLK-CUT 2 AWG THHN Stranded Copper, Black, Cut to Length
Burndy
YS25 Compression Buttsplice, Copper, 1/0 AWG, Long Barrel
Burndy
YS26 Compression Buttsplice, Copper, 2/0 AWG, Long Barrel
3M
8424-8 Cold Shrink, 10 to 1/0 AWG, 8", Black
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Burndy
YS4C Compression Buttsplice, Copper, 4 AWG, Long Barrel
3M
ITCSN-1500-48-BLACK-5-PCS Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 48", Black, Pack of 5
3M
130C-1X30FT Linerless Rubber Splicing Tape, 1" x 30'
Burndy
YS27 Compression Buttsplice, Copper, 3/0 AWG, Long Barrel
Multiple
THHN2STRGRN-CUT 2 AWG THHN Stranded Copper, Green, Cut to Length
Burndy
YS3C Compression Buttsplice, Copper, 3 AWG, Long Barrel
3M
8425-8 Cold Shrink, 2 to 1/0 AWG, 8", Black
Burndy
YS34 Compression Buttsplice, Copper, 500 MCM, Long Barrel
Burndy
YS4CLBOX Compression Buttsplice, Copper, 4 AWG, Standard Barrel
3M
8426-9 Cold Shrink, 2/0 AWG to 250 MCM, 9", Black
3M
130C-3/4X30FT Linerless Rubber Splicing Tape, 3/4" x 30'
Burndy
YS29 Compression Buttsplice, Copper, 250 MCM, Long Barrel
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
Burndy
YS2CLBOX Compression Buttsplice, Copper, 2 AWG, Standard Barrel
Burndy
YS6CLBOX Compression Buttsplice, Copper, 6 AWG, Standard Barrel
Multiple
THHN2STRWHT-CUT 2 AWG THHN Stranded Copper, White, Cut to Length
Multiple
THHN2STRRED-CUT 2 AWG THHN Stranded Copper, Red, Cut to Length
Burndy
YS6C Compression Buttsplice, Copper, 6 AWG, Long Barrel
Burndy
YS25 Compression Buttsplice, Copper, 1/0 AWG, Long Barrel
Burndy
YS26 Compression Buttsplice, Copper, 2/0 AWG, Long Barrel
Burndy
YS27 Compression Buttsplice, Copper, 3/0 AWG, Long Barrel
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Burndy
YS1C Compression Buttsplice, Copper, 1 AWG, Long Barrel
Burndy
YS8C Compression Buttsplice, Copper, 8 AWG, Long Barrel
3M
35-ORANGE-3/4X66FT Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
Thomas & Betts
2RC10 Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50
CRC
14055 RTV Silicone Sealant, 7.25 Fluid Ounce Tube, Clear
Burndy
YA28 Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 4/0 AWG
Burndy
YA26LBOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2/0 AWG
Burndy
YS28 HYLINK-SPLICE LNG BARREL
Thomas & Betts
TY5275MX 120 lb Standard Cable Tie
3M
35-GREEN-3/4X66FT 35 GREEN 3/4" X 66' VHL VINYL TAPE
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Burndy
YS29 Compression Buttsplice, Copper, 250 MCM, Long Barrel
3M
35-YELLOW-3/4X66FT Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
Burndy
YA26N Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 2/0 AWG
Burndy
YA25L4BOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 1/0 AWG
3M
35-BROWN-3/4X66FT Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'
Thomas & Betts
2RA18 Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100
Ilsco
TA-250 Mechanical Lug, 1-Hole, Aluminum, (1) 6 AWG - 250 MCM CU/AL, 5/16" Stud Size
3M
8427-12 Cold Shrink, 250 to 400 MCM, 12", Black
Ilsco
TA-2/0 Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 2/0 AWG CU/AL, 1/4" Stud Size

Specifications

Color: Brown
Type: Compression Sleeve, Long Barrel, compression sleeve
Material: Copper
Gauge: 2
Standards: California Proposition 65
Color: Brown
Material: Copper
Standards: California Proposition 65
Type: Compression Sleeve, Long Barrel, compression sleeve
Gauge: 2

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)