Stainless Encl. 20.00x20.00x8.

Item #: 81706

Cat #: CSD20208SS6

UPC: 783510518103

Sign In or Register to view pricing and more.
Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x20.00x8.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x20.00x8.00, Material/finish: Ss Type 316l

Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x20.00x8.00, Material/finish: Ss Type 316l

Also known as: 783510518103, CSD20208SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 20 in
Depth: 8 in
Width: 20 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 316L
Height: 20 in
Width: 20 in
Finish: Brushed #4