Aluminum Extension Ladders

Item #: 817083

Cat #: D1520-2

UPC: 051751012323

Sign In or Register to view pricing and more.
Documents & Guides
Werner; Extension Ladder; Series D1500-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 20 Ft; Rung Size: 1-3/4 In; Base Size: 18-1/8 In Outside Rails; Material: Aluminum; Load Capacity: 300 Lb; Rail: 3 In Wide; Flange: 1-1/8 In Wide; Maximum Working Length: 17 Ft; Approx. Cu. Ft. Per Unit: 7.700

Overview

Werner; Extension Ladder; Series D1500-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 20 Ft; Rung Size: 1-3/4 In; Base Size: 18-1/8 In Outside Rails; Material: Aluminum; Load Capacity: 300 Lb; Rail: 3 In Wide; Flange: 1-1/8 In Wide; Maximum Working Length: 17 Ft; Approx. Cu. Ft. Per Unit: 7.700

The D1520-2 Aluminum 20ft Extension Ladder has a duty rating of 300lb and has extra heavy duty I-beam side rails. The base and fly sections separate easily and can be used separately. Guide brackets help to ease operation when raising and lowering the fly section. The exclusive ALFLO® rung joint means TWIST-PROOF® performance every time. TRACTION-TRED® D rungs are slip resistant, and the rugged shoes rest flat or are held in spur position with the SHU-LOK® feature. Rugged spring-loaded locks operate smoothly. Mar-resistant end caps protect the surface ladder is resting against.

Also known as: 051751012323, D1520-2

Specifications

Weight Capacity: 300 lbs
Length: 17 ft
Type: Extension Ladder
Material: Aluminum
Height: 20 ft
Weight Capacity: 300 lbs
Type: Extension Ladder
Height: 20 ft
Length: 17 ft
Material: Aluminum