WP 1G GFCI VERT CVR

Item #: 817090

Cat #: 1C-GV-W

UPC: 835243005501

to view pricing and more.

Overview

WP 1G GFCI VERT CVR

Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.

Also known as: 835243005501, 1C-GV-W

Specifications

Height: 4 1/2 in
Width: 2 3/4 in
Gangs: 1
Color: White
Mounting: Horizontal
Material: Zinc Die Cast
Height: 4 1/2 in
Gangs: 1
Mounting: Horizontal
Width: 2 3/4 in
Color: White
Material: Zinc Die Cast