4" PVC 90° Utility Elbow, 48" Radius, Schedule 40, Gray, Integral Bell End

Item #: 817116

Cat #: UC9HNB

UPC: 034481229735

to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Utility Sweep Elbow, 48 Inch Radius, Deep-Socket, Schedule 40, Gray, Integral Bell End

Overview

4 Inch PVC 90 Degree Utility Sweep Elbow, 48 Inch Radius, Deep-Socket, Schedule 40, Gray, Integral Bell End
Also known as: 034481229735, UC9HNB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 48 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 4 in
Sweep Radius: 48 in