Fuse, 350A, North American Style, Stud Mount, High Speed, 500V

Item #: 81728

Cat #: FWH-350A

UPC: 051712150170

Sign In or Register to view pricing and more.
Documents & Guides
350 Amp, North American Style Stud Mount High Speed Fuse, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC

Overview

350 Amp, North American Style Stud Mount High Speed Fuse, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712150170, FWH-350A

Specifications

Mounting: Stud
Amps: 350
Volts AC: 500
Volts DC: 500
Type: North American Style
Interrupt Rating DC: 200 kA
Mounting: Stud
Volts AC: 500
Type: North American Style
Amps: 350
Volts DC: 500
Interrupt Rating DC: 200 kA